|
BOMA
Rince bouteilles 50mm petit
Numéro d`article ERIKS: 23342257
Article de catalogue 1: 117298
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flessenborstel klein 50mm",
"item_id": "gr0000000959678",
"material_number": "23342257",
"price": "5.06",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flessenborstel klein 50mm",
"item_id": "gr0000000959678",
"material_number": "23342257",
"price": "5.06",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Goupillon rilsan - bleu
Numéro d`article ERIKS: 23342082
Article de catalogue 1: 097296
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "flessenborstel rilsan - blauw",
"item_id": "gr0000000959829",
"material_number": "23342082",
"price": "9.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flessenborstel rilsan - blauw",
"item_id": "gr0000000959829",
"material_number": "23342082",
"price": "9.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0018_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|