|
BOMA
Goupillon 1.5 cm
Numéro d`article ERIKS: 23342267
Article de catalogue 1: 118291
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "proefbuisborstel 1.5 cm",
"item_id": "gr0000000959441",
"material_number": "23342267",
"price": "4.46",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proefbuisborstel 1.5 cm",
"item_id": "gr0000000959441",
"material_number": "23342267",
"price": "4.46",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Goupillon 3 cm
Numéro d`article ERIKS: 23342270
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "proefbuisborstel 3 cm",
"item_id": "gr0000000959638",
"material_number": "23342270",
"price": "4.73",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proefbuisborstel 3 cm",
"item_id": "gr0000000959638",
"material_number": "23342270",
"price": "4.73",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Goupillon nylon 20mm
Numéro d`article ERIKS: 23342268
Article de catalogue 1: 118292
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "proefbuisborstel nylon 20mm",
"item_id": "gr0000000959750",
"material_number": "23342268",
"price": "3.07",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proefbuisborstel nylon 20mm",
"item_id": "gr0000000959750",
"material_number": "23342268",
"price": "3.07",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Goupillon 4 cm
Numéro d`article ERIKS: 23342271
Article de catalogue 1: 118295
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "proefbuisborstel 4 cm",
"item_id": "gr0000000959769",
"material_number": "23342271",
"price": "3.29",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proefbuisborstel 4 cm",
"item_id": "gr0000000959769",
"material_number": "23342271",
"price": "3.29",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Goupillon 0,5cm
Numéro d`article ERIKS: 23342258
Article de catalogue 1: 117299
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "proefbuisborstel, 0.5cm",
"item_id": "gr0000000960099",
"material_number": "23342258",
"price": "6.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proefbuisborstel, 0.5cm",
"item_id": "gr0000000960099",
"material_number": "23342258",
"price": "6.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Goupillon nylon 10mm
Numéro d`article ERIKS: 23342266
Article de catalogue 1: 118290
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "proefbuisborstel nylon 10mm",
"item_id": "gr0000000960179",
"material_number": "23342266",
"price": "3.22",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proefbuisborstel nylon 10mm",
"item_id": "gr0000000960179",
"material_number": "23342266",
"price": "3.22",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011128_0017_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|