|
BOMA
Balai en coco 30cm
Numéro d`article ERIKS: 23342095
Article de catalogue 1: 102015
|
Prix (Par Unité):
30 Unité par emballage
|
{"addToCartPD":{
"item_name": "kokosveger 30cm",
"item_id": "gr0000000862040",
"material_number": "23342095",
"price": "3.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 30cm",
"item_id": "gr0000000862040",
"material_number": "23342095",
"price": "3.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Balai en coco 40cm
Numéro d`article ERIKS: 23342097
Article de catalogue 1: 102020
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "kokosveger 40cm",
"item_id": "gr0000000858755",
"material_number": "23342097",
"price": "7.63",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 40cm",
"item_id": "gr0000000858755",
"material_number": "23342097",
"price": "7.63",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Balai en coco 60cm
Numéro d`article ERIKS: 23342098
Article de catalogue 1: 102022
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "kokosveger 60cm",
"item_id": "gr0000000863316",
"material_number": "23342098",
"price": "10.15",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 60cm",
"item_id": "gr0000000863316",
"material_number": "23342098",
"price": "10.15",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Balai en coco 80cm
Numéro d`article ERIKS: 23342099
Article de catalogue 1: 102024
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kokosveger 80cm",
"item_id": "gr0000000872701",
"material_number": "23342099",
"price": "20.16",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 80cm",
"item_id": "gr0000000872701",
"material_number": "23342099",
"price": "20.16",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Balai en coco 80cm + fixe manc
Numéro d`article ERIKS: 23342103
Article de catalogue 1: 102124
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "kokosveger 80cm + steelhouder",
"item_id": "gr0000000959495",
"material_number": "23342103",
"price": "23.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 80cm + steelhouder",
"item_id": "gr0000000959495",
"material_number": "23342103",
"price": "23.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Balai en coco 100cm
Numéro d`article ERIKS: 23342100
Article de catalogue 1: 102025
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "kokosveger 100cm",
"item_id": "gr0000000858717",
"material_number": "23342100",
"price": "23.52",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 100cm",
"item_id": "gr0000000858717",
"material_number": "23342100",
"price": "23.52",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Balai en coco 100cm + fixe man
Numéro d`article ERIKS: 23342104
Article de catalogue 1: 102125
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "kokosveger 100cm + steelhouder",
"item_id": "gr0000000960109",
"material_number": "23342104",
"price": "26.47",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 100cm + steelhouder",
"item_id": "gr0000000960109",
"material_number": "23342104",
"price": "26.47",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|