|
BOMA
Balai de rue polyester 40cm - bleu
Numéro d`article ERIKS: 11940279
Article de catalogue 1: 199004B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straatveger polyester 40cm - blauw",
"item_id": "gr0000000959498",
"material_number": "11940279",
"price": "25.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger polyester 40cm - blauw",
"item_id": "gr0000000959498",
"material_number": "11940279",
"price": "25.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Balai de rue polyester 40cm - rouge
Numéro d`article ERIKS: 11940278
Article de catalogue 1: 199004R
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "straatveger polyester 40cm - rood",
"item_id": "gr0000000960107",
"material_number": "11940278",
"price": "26.04",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger polyester 40cm - rood",
"item_id": "gr0000000960107",
"material_number": "11940278",
"price": "26.04",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Balai de rue polyester 40cm - vert
Numéro d`article ERIKS: 11940277
Article de catalogue 1: 199004G
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straatveger polyester 40cm - groen",
"item_id": "gr0000000960242",
"material_number": "11940277",
"price": "35.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger polyester 40cm - groen",
"item_id": "gr0000000960242",
"material_number": "11940277",
"price": "35.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Balai de rue polyester 50cm - vert
Numéro d`article ERIKS: 11940273
Article de catalogue 1: 199005G
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straatveger polyester 50cm - groen",
"item_id": "gr0000000959542",
"material_number": "11940273",
"price": "41.33",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger polyester 50cm - groen",
"item_id": "gr0000000959542",
"material_number": "11940273",
"price": "41.33",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Balai de rue polyester 50cm - bleu
Numéro d`article ERIKS: 11940275
Article de catalogue 1: 199005B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "straatveger polyester 50cm - blauw",
"item_id": "gr0000000959978",
"material_number": "11940275",
"price": "32.18",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger polyester 50cm - blauw",
"item_id": "gr0000000959978",
"material_number": "11940275",
"price": "32.18",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0014_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|