|
BOMA
Balai 31cm melange crin
Numéro d`article ERIKS: 23342116
Article de catalogue 1: 104045
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "veger 31cm gemengd paardehaar",
"item_id": "gr0000000959995",
"material_number": "23342116",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Balia 60cm melange crin
Numéro d`article ERIKS: 23342115
Article de catalogue 1: 104044
|
Prix (Par Unité):
8 Unité par emballage
|
{"addToCartPD":{
"item_name": "veger 60cm gemengd paardehaar",
"item_id": "gr0000000863995",
"material_number": "23342115",
"price": "16.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veger 60cm gemengd paardehaar",
"item_id": "gr0000000863995",
"material_number": "23342115",
"price": "16.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|