|
VIKAN
Brosse ovale à passage d'eau 475552 souples/fleurées noir 270mm
Numéro d`article ERIKS: 12650864
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vehicle brush waterfed 475552 soft/split black 270mm",
"item_id": "gr3300243698729291",
"material_number": "12650864",
"price": "30.2",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vehicle brush waterfed 475552 soft/split black 270mm",
"item_id": "gr3300243698729291",
"material_number": "12650864",
"price": "30.2",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Brosse à passage d'eau souple 526852 souples/fleurées noir 250mm
Numéro d`article ERIKS: 12650894
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vehicle brush waterfed 526852 soft/split black 250mm",
"item_id": "gr3300243698729292",
"material_number": "12650894",
"price": "46",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vehicle brush waterfed 526852 soft/split black 250mm",
"item_id": "gr3300243698729292",
"material_number": "12650894",
"price": "46",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr5197810372815432",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|