|
BOMA
Brosse a recurer noir/ja 30cm
Numéro d`article ERIKS: 23342478
Article de catalogue 1: 170130
|
Prix (Par Unité):
8 Unité par emballage
|
{"addToCartPD":{
"item_name": "schuurborstel ind. zw/ge 30cm",
"item_id": "gr0000000865417",
"material_number": "23342478",
"price": "12.46",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel ind. zw/ge 30cm",
"item_id": "gr0000000865417",
"material_number": "23342478",
"price": "12.46",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Brosse a recurer noir/ja 40cm
Numéro d`article ERIKS: 23342479
Article de catalogue 1: 170140
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "schuurborstel ind. zw/ge 40cm",
"item_id": "gr0000000855666",
"material_number": "23342479",
"price": "17.23",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel ind. zw/ge 40cm",
"item_id": "gr0000000855666",
"material_number": "23342479",
"price": "17.23",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|