|
BOMA
Manche 1.5m bois epais
Numéro d`article ERIKS: 23342317
Article de catalogue 1: 120383
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "borstelsteel 1.5m hout dik",
"item_id": "gr0000000856319",
"material_number": "23342317",
"price": "6.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstelsteel 1.5m hout dik",
"item_id": "gr0000000856319",
"material_number": "23342317",
"price": "6.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Manche 1.4m bois
Numéro d`article ERIKS: 23342312
Article de catalogue 1: 120371
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "borstelsteel 1.4m hout",
"item_id": "gr0000000870737",
"material_number": "23342312",
"price": "4.87",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstelsteel 1.4m hout",
"item_id": "gr0000000870737",
"material_number": "23342312",
"price": "4.87",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Manche 1.4m bois vernis
Numéro d`article ERIKS: 23342313
Article de catalogue 1: 120372
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "borstelsteel 1.4m hout vernist",
"item_id": "gr0000000960122",
"material_number": "23342313",
"price": "5.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstelsteel 1.4m hout vernist",
"item_id": "gr0000000960122",
"material_number": "23342313",
"price": "5.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|