|
VIKAN
Vikan Hygiene 2975-4 steel 1675-2780mm telescopisch rood aluminium 35mm
Numéro d`article ERIKS: 12650532
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "vikn29754 vikan red telescopic handle 2975",
"item_id": "gr0000000971389",
"material_number": "12650532",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29754 vikan red telescopic handle 2975",
"item_id": "gr0000000971389",
"material_number": "12650532",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2975-6 steel 1675-2780mm telescopisch geel aluminium 35mm
Numéro d`article ERIKS: 12650535
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "vikan hygiene 2975-6 steel 1675-2780mm telescopisch geel aluminium 35mm",
"item_id": "gr0000000971418",
"material_number": "12650535",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2975-6 steel 1675-2780mm telescopisch geel aluminium 35mm",
"item_id": "gr0000000971418",
"material_number": "12650535",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2975-3 steel 1675-2780mm telescopisch blauw aluminium 35mm
Numéro d`article ERIKS: 12650531
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "vikn29753 vikan blue telescopic handle 2975",
"item_id": "gr0000000971536",
"material_number": "12650531",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29753 vikan blue telescopic handle 2975",
"item_id": "gr0000000971536",
"material_number": "12650531",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2975-5 steel 1675-2780mm telescopisch wit aluminium 35mm
Numéro d`article ERIKS: 12650533
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikn29755 vikan white telescopic handle 2975",
"item_id": "gr0000000971624",
"material_number": "12650533",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29755 vikan white telescopic handle 2975",
"item_id": "gr0000000971624",
"material_number": "12650533",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2975-2 steel 1675-2780mm telescopisch groen aluminium 35mm
Numéro d`article ERIKS: 12650530
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "vikn29752 vikan green telescopic handle 2975",
"item_id": "gr0000000971691",
"material_number": "12650530",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29752 vikan green telescopic handle 2975",
"item_id": "gr0000000971691",
"material_number": "12650530",
"price": "42.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227249",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|