|
VIKAN
Vikan Hygiene 5670-6 handschep geel recht groot 2L 360x160x100mm
Numéro d`article ERIKS: 12651142
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikn56706 vikan yellow large hand scoop 5670",
"item_id": "gr0000000971369",
"material_number": "12651142",
"price": "9.05",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227165",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn56706 vikan yellow large hand scoop 5670",
"item_id": "gr0000000971369",
"material_number": "12651142",
"price": "9.05",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227165",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 5670-2 handschep groen recht groot 2L 360x160x100mm
Numéro d`article ERIKS: 12651138
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5670-2 handschep groen recht groot 2l 360x160x100mm",
"item_id": "gr0000000971613",
"material_number": "12651138",
"price": "9.05",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227165",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5670-2 handschep groen recht groot 2l 360x160x100mm",
"item_id": "gr0000000971613",
"material_number": "12651138",
"price": "9.05",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227165",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 5670-3 handschep blauw recht groot 2L 360x160x100mm
Numéro d`article ERIKS: 12651139
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5670-3 handschep blauw recht groot 2l 360x160x100mm",
"item_id": "gr0000000971750",
"material_number": "12651139",
"price": "9.05",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227165",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5670-3 handschep blauw recht groot 2l 360x160x100mm",
"item_id": "gr0000000971750",
"material_number": "12651139",
"price": "9.05",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227165",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|