|
VIKAN
Vikan Hygiene 5625-2 schop D-grip groen steel 104cm standaard blad
Numéro d`article ERIKS: 12651107
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "vikan hygiene 5625-2 schop d-grip groen steel 104cm standaard blad",
"item_id": "gr0000000971533",
"material_number": "12651107",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5625-2 schop d-grip groen steel 104cm standaard blad",
"item_id": "gr0000000971533",
"material_number": "12651107",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 5625-3 schop D-grip blauw steel 104cm standaard blad
Numéro d`article ERIKS: 12651108
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "vikan hygiene 5625-3 schop d-grip blauw steel 104cm standaard blad",
"item_id": "gr0000000971760",
"material_number": "12651108",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5625-3 schop d-grip blauw steel 104cm standaard blad",
"item_id": "gr0000000971760",
"material_number": "12651108",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 5625-7 schop D-grip oranje steel 104cm standaard blad
Numéro d`article ERIKS: 12651112
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "orange shovel d-grip",
"item_id": "gr0000001141704",
"material_number": "12651112",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "orange shovel d-grip",
"item_id": "gr0000001141704",
"material_number": "12651112",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 5625-9 schop D-grip zwart steel 104cm standaard blad
Numéro d`article ERIKS: 12651113
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "shovel black 56259",
"item_id": "gr0000001141911",
"material_number": "12651113",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shovel black 56259",
"item_id": "gr0000001141911",
"material_number": "12651113",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 5625-8 schop D-grip paars
Numéro d`article ERIKS: 12726811
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5625-8 schop d-grip paars",
"item_id": "gr0000001141938",
"material_number": "12726811",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5625-8 schop d-grip paars",
"item_id": "gr0000001141938",
"material_number": "12726811",
"price": "26.01",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227167",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|