|
BOMA
Raclette 40cm bleu 1-plaque
Numéro d`article ERIKS: 23342492
Article de catalogue 1: 176231B
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "squeegee 40cm blue 1-leaf",
"item_id": "gr0000001075992",
"material_number": "23342492",
"price": "30.86",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "squeegee 40cm blue 1-leaf",
"item_id": "gr0000001075992",
"material_number": "23342492",
"price": "30.86",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Raclette 60cm bleu 1-plaque
Numéro d`article ERIKS: 23342493
Article de catalogue 1: 176233B
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "squeegee 60cm blue1-leaf",
"item_id": "gr0000001075993",
"material_number": "23342493",
"price": "36.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "squeegee 60cm blue1-leaf",
"item_id": "gr0000001075993",
"material_number": "23342493",
"price": "36.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Raclette 70cm bomavit
Numéro d`article ERIKS: 23342496
Article de catalogue 1: 28700-1
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "squeegee 70cm bomavit",
"item_id": "gr0000001075995",
"material_number": "23342496",
"price": "67.9",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "squeegee 70cm bomavit",
"item_id": "gr0000001075995",
"material_number": "23342496",
"price": "67.9",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Raclette 70cm bomavit bleu
Numéro d`article ERIKS: 23342494
Article de catalogue 1: 28700-2
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "squeegee 70cm bomavit blue",
"item_id": "gr0000001075996",
"material_number": "23342494",
"price": "67.9",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "squeegee 70cm bomavit blue",
"item_id": "gr0000001075996",
"material_number": "23342494",
"price": "67.9",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0009_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|