|
VIKAN
Vikan 7724-4 hygiëne vloertrekker 60cm flexibel rood full colour cass.
Numéro d`article ERIKS: 12651525
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "red 2c double blade squeegee 24",
"item_id": "gr0000001141734",
"material_number": "12651525",
"price": "31.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227112",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red 2c double blade squeegee 24",
"item_id": "gr0000001141734",
"material_number": "12651525",
"price": "31.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227112",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan 7724-5 hygiëne vloertrekker 60cm flexibel wit full colour cass.
Numéro d`article ERIKS: 12651526
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikan 7724-5 hygiëne vloertrekker 60cm flexibel wit full colour cass.",
"item_id": "gr0000001141783",
"material_number": "12651526",
"price": "31.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227112",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan 7724-5 hygiëne vloertrekker 60cm flexibel wit full colour cass.",
"item_id": "gr0000001141783",
"material_number": "12651526",
"price": "31.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227112",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|