|
BOMA
Seau 4l jaune
Numéro d`article ERIKS: 23343394
Article de catalogue 1: 730058
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "emmer 4l geel",
"item_id": "gr0000000959755",
"material_number": "23343394",
"price": "13.97",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 4l geel",
"item_id": "gr0000000959755",
"material_number": "23343394",
"price": "13.97",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0008_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Seau 4l bleu
Numéro d`article ERIKS: 23343392
Article de catalogue 1: 730056
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "emmer 4l blauw",
"item_id": "gr0000000960180",
"material_number": "23343392",
"price": "13.97",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 4l blauw",
"item_id": "gr0000000960180",
"material_number": "23343392",
"price": "13.97",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0008_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|