|
BOMA
Balai trapeze vdc 40 cm sm
Numéro d`article ERIKS: 23342164
Article de catalogue 1: 110135
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "wisdoekhouder vdc 40 cm zs",
"item_id": "gr0000000546237",
"material_number": "23342164",
"price": "31.56",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder vdc 40 cm zs",
"item_id": "gr0000000546237",
"material_number": "23342164",
"price": "31.56",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Balai trapeze flexy 60 cm sm
Numéro d`article ERIKS: 23342162
Article de catalogue 1: 110132
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "wisdoekhouder lamel 60 cm zs",
"item_id": "gr0000001078802",
"material_number": "23342162",
"price": "58.03",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder lamel 60 cm zs",
"item_id": "gr0000001078802",
"material_number": "23342162",
"price": "58.03",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Balai trapeze ewu 90cm sm
Numéro d`article ERIKS: 23342163
Article de catalogue 1: 110134
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "wisdoekhouder 90cm zs",
"item_id": "gr0000001078803",
"material_number": "23342163",
"price": "81.82",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder 90cm zs",
"item_id": "gr0000001078803",
"material_number": "23342163",
"price": "81.82",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Balai trapeze vdc 60 cm sm
Numéro d`article ERIKS: 23342165
Article de catalogue 1: 110136
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "wisdoekhouder vdc 60cm zs",
"item_id": "gr0000001078809",
"material_number": "23342165",
"price": "43.51",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wisdoekhouder vdc 60cm zs",
"item_id": "gr0000001078809",
"material_number": "23342165",
"price": "43.51",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002185_0053_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|