|
BOMA
Franges mop 80 cm
Numéro d`article ERIKS: 23342190
Article de catalogue 1: 111223
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "hoes voor vlokker 80 cm f5184",
"item_id": "gr0000000959543",
"material_number": "23342190",
"price": "24.77",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hoes voor vlokker 80 cm f5184",
"item_id": "gr0000000959543",
"material_number": "23342190",
"price": "24.77",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0017_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Armature 80 cm
Numéro d`article ERIKS: 23342196
Article de catalogue 1: 111323
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "kader 80 cm f5381",
"item_id": "gr0000000959631",
"material_number": "23342196",
"price": "13.8",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kader 80 cm f5381",
"item_id": "gr0000000959631",
"material_number": "23342196",
"price": "13.8",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0017_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Balai frange 80cm sans manche
Numéro d`article ERIKS: 23342170
Article de catalogue 1: 111123
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vlokker 80 cm - excl.steel",
"item_id": "gr0000001078806",
"material_number": "23342170",
"price": "37.9",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0017_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vlokker 80 cm - excl.steel",
"item_id": "gr0000001078806",
"material_number": "23342170",
"price": "37.9",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0017_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|