|
VIKAN
Vikan Hygiene 2910-4 vloerschraper rood rvs blad 260mm breed
Numéro d`article ERIKS: 12650415
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikn29104 vikan red table & floor scraper 2910",
"item_id": "gr0000000971314",
"material_number": "12650415",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29104 vikan red table & floor scraper 2910",
"item_id": "gr0000000971314",
"material_number": "12650415",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2910-3 vloerschraper blauw rvs blad 260mm breed
Numéro d`article ERIKS: 12650414
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikn29103 vikan blue table & floor scraper 2910",
"item_id": "gr0000000971492",
"material_number": "12650414",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29103 vikan blue table & floor scraper 2910",
"item_id": "gr0000000971492",
"material_number": "12650414",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2910-6 vloerschraper geel rvs blad 260mm breed
Numéro d`article ERIKS: 12650417
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2910-6 vloerschraper geel rvs blad 260mm breed",
"item_id": "gr0000000971525",
"material_number": "12650417",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2910-6 vloerschraper geel rvs blad 260mm breed",
"item_id": "gr0000000971525",
"material_number": "12650417",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2910-2 vloerschraper groen rvs blad 260mm breed
Numéro d`article ERIKS: 12650413
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikn29102 vikan green table & floor scraper 2910",
"item_id": "gr0000000971644",
"material_number": "12650413",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29102 vikan green table & floor scraper 2910",
"item_id": "gr0000000971644",
"material_number": "12650413",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2910-5 vloerschraper wit rvs blad 260mm breed
Numéro d`article ERIKS: 12650416
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vikn29105 vikan white table & floor scraper 2910",
"item_id": "gr0000000971695",
"material_number": "12650416",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29105 vikan white table & floor scraper 2910",
"item_id": "gr0000000971695",
"material_number": "12650416",
"price": "23.9",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227267",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|