|
BOMA
Toolflex rajout 20-30mm
Numéro d`article ERIKS: 23342323
Article de catalogue 1: 120502
|
Prix (Par Unité):
40 Unité par emballage
|
{"addToCartPD":{
"item_name": "toolflex aanvulling 20-30mm",
"item_id": "gr0000000857850",
"material_number": "23342323",
"price": "4.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "toolflex aanvulling 20-30mm",
"item_id": "gr0000000857850",
"material_number": "23342323",
"price": "4.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Tooflex rajout 30-40mm
Numéro d`article ERIKS: 23342324
Article de catalogue 1: 120503
|
Prix (Par Unité):
40 Unité par emballage
|
{"addToCartPD":{
"item_name": "toolflex aanvulling 30-40mm",
"item_id": "gr0000000861551",
"material_number": "23342324",
"price": "4.8",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "toolflex aanvulling 30-40mm",
"item_id": "gr0000000861551",
"material_number": "23342324",
"price": "4.8",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Toolflex rail 50cm
Numéro d`article ERIKS: 23342320
Article de catalogue 1: 120500B
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "toolflex rail 50cm",
"item_id": "gr0000001046098",
"material_number": "23342320",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Toolflex crochet
Numéro d`article ERIKS: 23342325
Article de catalogue 1: 120504
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "toolflex haakje",
"item_id": "gr0000001075279",
"material_number": "23342325",
"price": "1.68",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "toolflex haakje",
"item_id": "gr0000001075279",
"material_number": "23342325",
"price": "1.68",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Toolflex 50cm+3 fixe-manche
Numéro d`article ERIKS: 23342319
Article de catalogue 1: 120500
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "toolflex 50cm + 3 steelhouders",
"item_id": "gr0000001078818",
"material_number": "23342319",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Toolflex rail 50cm + 3 fixe-manche 30-40mm
Numéro d`article ERIKS: 23342332
Article de catalogue 1: 121500
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "toolflex 50cm + 3 steelhouders 30-40mm",
"item_id": "gr0000001078819",
"material_number": "23342332",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Toolflex rail 50cm + 3 fixe-manche 20-30mm
Numéro d`article ERIKS: 23342336
Article de catalogue 1: 122500
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "toolflex 50cm + 3 steelhouders",
"item_id": "gr0000001078820",
"material_number": "23342336",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Toolflex rail 90cm + 5 fixe-manche 30-40mm
Numéro d`article ERIKS: 23342345
Article de catalogue 1: 123501
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "toolflex 90cm + 5 steelhouders 30-40mm",
"item_id": "gr0000001078822",
"material_number": "23342345",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|