|
SWARFEGA
Dégraissant Swarfega Jizer bidon 5L
Numéro d`article ERIKS: 12302320
Article de catalogue 1: SJZ5L
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "grease remover swarfega jizer canister 5l",
"item_id": "gr0000000872454",
"material_number": "12302320",
"price": "47.85",
"item_brand": "swarfega",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0184_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease remover swarfega jizer canister 5l",
"item_id": "gr0000000872454",
"material_number": "12302320",
"price": "47.85",
"item_brand": "swarfega",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0184_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SWARFEGA
Dégraissant Swarfega Jizer bidon 25L
Numéro d`article ERIKS: 23164582
Article de catalogue 1: SJZ25L
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "grease remover swarfega jizer drum 25l",
"item_id": "gr0000000856915",
"material_number": "23164582",
"price": "174.07",
"item_brand": "swarfega",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0184_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease remover swarfega jizer drum 25l",
"item_id": "gr0000000856915",
"material_number": "23164582",
"price": "174.07",
"item_brand": "swarfega",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0184_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|