|
BOMA
Ammoniaque - 1l
Numéro d`article ERIKS: 23342637
Article de catalogue 1: 210022
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "ammoniak - 1l",
"item_id": "gr0000000860413",
"material_number": "23342637",
"price": "3.77",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0108_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ammoniak - 1l",
"item_id": "gr0000000860413",
"material_number": "23342637",
"price": "3.77",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0108_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Ammoniaque - 5l
Numéro d`article ERIKS: 23342725
Article de catalogue 1: 210522
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "ammoniak - 5l",
"item_id": "gr0000000855933",
"material_number": "23342725",
"price": "11.35",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0108_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ammoniak - 5l",
"item_id": "gr0000000855933",
"material_number": "23342725",
"price": "11.35",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0108_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|