|
BOMA
Eco dish 1l
Numéro d`article ERIKS: 23342989
Article de catalogue 1: 293401
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "eco dish 1l",
"item_id": "gr0000000960152",
"material_number": "23342989",
"price": "6.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eco dish 1l",
"item_id": "gr0000000960152",
"material_number": "23342989",
"price": "6.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Eco dish 5l
Numéro d`article ERIKS: 23342990
Article de catalogue 1: 293402
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "eco dish 5l",
"item_id": "gr0000000959845",
"material_number": "23342990",
"price": "22.75",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "eco dish 5l",
"item_id": "gr0000000959845",
"material_number": "23342990",
"price": "22.75",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0236_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|