|
BOMA
Fensterklar - 1l
Numéro d`article ERIKS: 23342582
Article de catalogue 1: 201845
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "fensterklar - 1l",
"item_id": "gr0000000853963",
"material_number": "23342582",
"price": "5.28",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0245_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fensterklar - 1l",
"item_id": "gr0000000853963",
"material_number": "23342582",
"price": "5.28",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0245_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Fensterklar 5l
Numéro d`article ERIKS: 23342614
Article de catalogue 1: 205845
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "fensterklar - 5l",
"item_id": "gr0000000960197",
"material_number": "23342614",
"price": "22.49",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0245_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fensterklar - 5l",
"item_id": "gr0000000960197",
"material_number": "23342614",
"price": "22.49",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0245_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|