|
BOMA
Trio sanitair 1l
Numéro d`article ERIKS: 23342945
Article de catalogue 1: 290002
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "trio sanitair 1ltr.",
"item_id": "gr0000000860994",
"material_number": "23342945",
"price": "4.34",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0273_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trio sanitair 1ltr.",
"item_id": "gr0000000860994",
"material_number": "23342945",
"price": "4.34",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0273_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Trio sanitair 5l
Numéro d`article ERIKS: 23342954
Article de catalogue 1: 290502
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "trio sanitair 5l",
"item_id": "gr0000000863850",
"material_number": "23342954",
"price": "18.43",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0273_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trio sanitair 5l",
"item_id": "gr0000000863850",
"material_number": "23342954",
"price": "18.43",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0273_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|