|
BOMA
Allygiene pamplemousse - 1 l
Numéro d`article ERIKS: 23342898
Article de catalogue 1: 260150
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "allygiene pompelmoes - 1l",
"item_id": "gr0000000959647",
"material_number": "23342898",
"price": "9.89",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allygiene pompelmoes - 1l",
"item_id": "gr0000000959647",
"material_number": "23342898",
"price": "9.89",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Allygiene pamplemousse - 5 l
Numéro d`article ERIKS: 23342899
Article de catalogue 1: 260550
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "allygiene pompelmoes - 5l",
"item_id": "gr0000000960098",
"material_number": "23342899",
"price": "51.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "allygiene pompelmoes - 5l",
"item_id": "gr0000000960098",
"material_number": "23342899",
"price": "51.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0191_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|