|
NOELLE
Monture pour petit rouleau 28cm fil Ø6mm
Numéro d`article ERIKS: 12739694
Article de catalogue 1: 74340028
Article de catalogue 2: 74340028
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "holder for paint roller 28cm wire ø6mm",
"item_id": "gr0000001361131",
"material_number": "12739694",
"price": "1.05",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415431",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holder for paint roller 28cm wire ø6mm",
"item_id": "gr0000001361131",
"material_number": "12739694",
"price": "1.05",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415431",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Monture pour petit rouleau 40cm fil Ø6mm
Numéro d`article ERIKS: 12739697
Article de catalogue 1: 74340040
Article de catalogue 2: 74340040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "holder for paint roller 40cm wire ø6mm",
"item_id": "gr0000001364031",
"material_number": "12739697",
"price": "1.18",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415431",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holder for paint roller 40cm wire ø6mm",
"item_id": "gr0000001364031",
"material_number": "12739697",
"price": "1.18",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1445334415431",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|