|
BOMA
Rouleau de rechange perlon 10cm
Numéro d`article ERIKS: 23342429
Article de catalogue 1: 140421
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "vervangrol perlon 10cm",
"item_id": "gr0000000860650",
"material_number": "23342429",
"price": "1.39",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec002138_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vervangrol perlon 10cm",
"item_id": "gr0000000860650",
"material_number": "23342429",
"price": "1.39",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec002138_0003_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Rouleau de rechange mohair 10c
Numéro d`article ERIKS: 23342430
Article de catalogue 1: 140422
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "vervangrol mohair 10cm",
"item_id": "gr0000000868169",
"material_number": "23342430",
"price": "1.65",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec002138_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vervangrol mohair 10cm",
"item_id": "gr0000000868169",
"material_number": "23342430",
"price": "1.65",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec002138_0003_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Rouleau de rechange perlon 18cm
Numéro d`article ERIKS: 12138051
Article de catalogue 1: 140425
|
Prix (Par Unité):
50 Unité par emballage
|
{"addToCartPD":{
"item_name": "vervang verfrol perlon 18cm",
"item_id": "gr0000000959511",
"material_number": "12138051",
"price": "11.18",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec002138_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vervang verfrol perlon 18cm",
"item_id": "gr0000000959511",
"material_number": "12138051",
"price": "11.18",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr_ec002138_0003_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|