|
BRADY
Plaquettes anti-dérapantes, Noir, 140,00 mm (l) x 140,00 mm (H)
Numéro d`article ERIKS: 14682343
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "anti-skid tape-die-cut cleats - black, black, 140,00 mm (w) x 140,00 mm (h)",
"item_id": "g1579278074081896",
"material_number": "14682343",
"price": "344.07",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-skid tape-die-cut cleats - black, black, 140,00 mm (w) x 140,00 mm (h)",
"item_id": "g1579278074081896",
"material_number": "14682343",
"price": "344.07",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Plaquettes anti-dérapantes, Noir, 150,00 mm (l) x 600,00 mm (L)
Numéro d`article ERIKS: 12112440
Article de catalogue 1: 078195
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "anti-skid tape-die-cut cleats - black, black, 150,00 mm (w) x 600,00 mm (l)",
"item_id": "g1579278046738976",
"material_number": "12112440",
"price": "680.27",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-skid tape-die-cut cleats - black, black, 150,00 mm (w) x 600,00 mm (l)",
"item_id": "g1579278046738976",
"material_number": "12112440",
"price": "680.27",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Plaquettes anti-dérapantes, Noir, 600,00 mm (l) x 19,00 mm (H)
Numéro d`article ERIKS: 14682342
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "anti-skid tape-die-cut cleats - black, black, 600,00 mm (w) x 19,00 mm (h)",
"item_id": "g1579278074081931",
"material_number": "14682342",
"price": "236.95",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-skid tape-die-cut cleats - black, black, 600,00 mm (w) x 19,00 mm (h)",
"item_id": "g1579278074081931",
"material_number": "14682342",
"price": "236.95",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Plaquettes anti-dérapantes, Rouge, 140,00 mm (l) x 140,00 mm (H)
Numéro d`article ERIKS: 14682218
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "anti-skid tape-die-cut cleats - red, red, 140,00 mm (w) x 140,00 mm (h)",
"item_id": "g1579278074081637",
"material_number": "14682218",
"price": "344.07",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-skid tape-die-cut cleats - red, red, 140,00 mm (w) x 140,00 mm (h)",
"item_id": "g1579278074081637",
"material_number": "14682218",
"price": "344.07",
"item_brand": "brady",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1454935761618",
"item_variant": "pk",
"index": "4",
"quantity": ""
}
}
|