|
TESA
Tesa 53988 19mmx20m rouge ruban d'isolation
Numéro d`article ERIKS: 13513338
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "tesa 53988 19mmx20m red isolatietape",
"item_id": "g5183804408094012",
"material_number": "13513338",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tesa 53988 19mmx20m red isolatietape",
"item_id": "g5183804408094012",
"material_number": "13513338",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation noir 19mm x 10m
Numéro d`article ERIKS: 13547618
|
Connectez-vous pour voir les prix
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "electrically insulated tape black 19mm x 10m",
"item_id": "g5183804408055780",
"material_number": "13547618",
"price": "0",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation noir 19mm x 20m
Numéro d`article ERIKS: 13472390
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "electrically insulated tape black 19mm x 20m",
"item_id": "g5183804408093998",
"material_number": "13472390",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrically insulated tape black 19mm x 20m",
"item_id": "g5183804408093998",
"material_number": "13472390",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation bleu 19mm x 20m
Numéro d`article ERIKS: 13456904
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "electrically insulated tape blue 19mm x 20m",
"item_id": "g5183804408094024",
"material_number": "13456904",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrically insulated tape blue 19mm x 20m",
"item_id": "g5183804408094024",
"material_number": "13456904",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation gris 19mm x 20m
Numéro d`article ERIKS: 13547638
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "electrically insulated tape grey 19mm x 20m",
"item_id": "g5183804408055805",
"material_number": "13547638",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrically insulated tape grey 19mm x 20m",
"item_id": "g5183804408055805",
"material_number": "13547638",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation blanc 19mm x 20m
Numéro d`article ERIKS: 13547625
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "electrically insulated tape white 19mm x 20m",
"item_id": "g5183804408055965",
"material_number": "13547625",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrically insulated tape white 19mm x 20m",
"item_id": "g5183804408055965",
"material_number": "13547625",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation jaune-vert 19mm x 20m
Numéro d`article ERIKS: 13547647
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "electrically insulated tape yellow-green 19mm x 20m",
"item_id": "g5183804408055859",
"material_number": "13547647",
"price": "1.66",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrically insulated tape yellow-green 19mm x 20m",
"item_id": "g5183804408055859",
"material_number": "13547647",
"price": "1.66",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
TESA
Ruban d'isolation jaune 19mm x 20m
Numéro d`article ERIKS: 13547634
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "electrically insulated tape yellow 19mm x 20m",
"item_id": "g5183804408055935",
"material_number": "13547634",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrically insulated tape yellow 19mm x 20m",
"item_id": "g5183804408055935",
"material_number": "13547634",
"price": "1.44",
"item_brand": "tesa",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1069128910389169",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|