|
KNIPEX
98 65 40 Gants pour électricien isolées 410 mm
Numéro d`article ERIKS: 23084556
Article de catalogue 1: 98 65 40
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "98 65 40 electricians' gloves insulated 410 mm",
"item_id": "gr0000000462304",
"material_number": "23084556",
"price": "92.03",
"item_brand": "knipex",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"electrically insulating",
"item_category4": "pr_ec002099_0011_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 65 40 electricians' gloves insulated 410 mm",
"item_id": "gr0000000462304",
"material_number": "23084556",
"price": "92.03",
"item_brand": "knipex",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"electrically insulating",
"item_category4": "pr_ec002099_0011_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
98 65 41 Gants pour électricien isolées 410 mm
Numéro d`article ERIKS: 23084555
Article de catalogue 1: 98 65 41
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "98 65 41 electricians' gloves insulated 410 mm",
"item_id": "gr0000000515693",
"material_number": "23084555",
"price": "92.03",
"item_brand": "knipex",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"electrically insulating",
"item_category4": "pr_ec002099_0011_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 65 41 electricians' gloves insulated 410 mm",
"item_id": "gr0000000515693",
"material_number": "23084555",
"price": "92.03",
"item_brand": "knipex",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"electrically insulating",
"item_category4": "pr_ec002099_0011_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|