|
BOMA
Dentrifice tandodent 75ml
Numéro d`article ERIKS: 23342235
Article de catalogue 1: 114195
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "tandpasta tandodent 75 ml",
"item_id": "gr0000001075268",
"material_number": "23342235",
"price": "2.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tandpasta tandodent 75 ml",
"item_id": "gr0000001075268",
"material_number": "23342235",
"price": "2.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Brosse a dents nylon medium
Numéro d`article ERIKS: 23342236
Article de catalogue 1: 114197
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "tandenborstel, nylon",
"item_id": "gr0000001075269",
"material_number": "23342236",
"price": "0.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tandenborstel, nylon",
"item_id": "gr0000001075269",
"material_number": "23342236",
"price": "0.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|