|
DEB STOKO
Distributeur InstantFOAM 1L IFS1LDS
Numéro d`article ERIKS: 12302310
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dispenser instantfoam 1l ifs1lds",
"item_id": "gr0000001439042",
"material_number": "12302310",
"price": "41.9",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser instantfoam 1l ifs1lds",
"item_id": "gr0000001439042",
"material_number": "12302310",
"price": "41.9",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0026_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|