DEB
InstantGel complete 100ML
Numéro d`article ERIKS: 13664545
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "instantgel complete 100ml",
"item_id": "g1579278041171008",
"material_number": "13664545",
"price": "2.76",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr1579278043105861",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "instantgel complete 100ml",
"item_id": "g1579278041171008",
"material_number": "13664545",
"price": "2.76",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr1579278043105861",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
DEB
InstantGel complete 1L
Numéro d`article ERIKS: 13608966
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "instantgel complete 1l",
"item_id": "g1579278041169870",
"material_number": "13608966",
"price": "11.69",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr1579278043105861",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "instantgel complete 1l",
"item_id": "g1579278041169870",
"material_number": "13608966",
"price": "11.69",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr1579278043105861",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
DEB
InstantGEL complete 400 ml
Numéro d`article ERIKS: 13545667
Prix (Par Unité) :
12 Unité par emballage
{"addToCartPD":{
"item_name": "instantgel complete 400 ml",
"item_id": "g1579278041169787",
"material_number": "13545667",
"price": "5.99",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr1579278043105861",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "instantgel complete 400 ml",
"item_id": "g1579278041169787",
"material_number": "13545667",
"price": "5.99",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr1579278043105861",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}