|
SWARFEGA
lavage Swarfega Orange 2L cartouche
Numéro d`article ERIKS: 13025316
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 2l cartridge",
"item_id": "g4640275671614948",
"material_number": "13025316",
"price": "17.13",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 2l cartridge",
"item_id": "g4640275671614948",
"material_number": "13025316",
"price": "17.13",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SWARFEGA
Pompe Swarfega Orange 4L
Numéro d`article ERIKS: 12302318
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "pump swarfega orange 4l",
"item_id": "g4640275671614841",
"material_number": "12302318",
"price": "0",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SWARFEGA
lavage Swarfega Orange 4L cartouche
Numéro d`article ERIKS: 23030150
Article de catalogue 1: SORC4LTR
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 4l cartridge",
"item_id": "gr0000000534043",
"material_number": "23030150",
"price": "22.47",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 4l cartridge",
"item_id": "gr0000000534043",
"material_number": "23030150",
"price": "22.47",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SWARFEGA
lavage Swarfega Orange 4,5L
Numéro d`article ERIKS: 23030160
Article de catalogue 1: SOR45L
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 4,5l",
"item_id": "gr0000000444260",
"material_number": "23030160",
"price": "30.21",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 4,5l",
"item_id": "gr0000000444260",
"material_number": "23030160",
"price": "30.21",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SWARFEGA
lavage Swarfega Orange seau 15L
Numéro d`article ERIKS: 13387283
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange bucket 15l",
"item_id": "g4640275671614824",
"material_number": "13387283",
"price": "93.2",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange bucket 15l",
"item_id": "g4640275671614824",
"material_number": "13387283",
"price": "93.2",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|