|
SWARFEGA
Lavage Swarfega Xtra 2L cartouche
Numéro d`article ERIKS: 23164579
Article de catalogue 1: SXT2LT
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega xtra 2l cartridge",
"item_id": "gr0000000533551",
"material_number": "23164579",
"price": "18.15",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega xtra 2l cartridge",
"item_id": "gr0000000533551",
"material_number": "23164579",
"price": "18.15",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SWARFEGA
Lavage Swarfega Xtra 4L cartouche
Numéro d`article ERIKS: 23166096
Article de catalogue 1: SXT4LTR
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega xtra 4l cartridge",
"item_id": "gr0000000448730",
"material_number": "23166096",
"price": "28.61",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega xtra 4l cartridge",
"item_id": "gr0000000448730",
"material_number": "23166096",
"price": "28.61",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SWARFEGA
Swarfega Xtra 4,5 Ltr
Numéro d`article ERIKS: 11879154
Article de catalogue 1: SXT45L
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "swarfega xtra 4,5 ltr",
"item_id": "gr0000000867042",
"material_number": "11879154",
"price": "33.58",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swarfega xtra 4,5 ltr",
"item_id": "gr0000000867042",
"material_number": "11879154",
"price": "33.58",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|