|
DEB
STOKOLAN HANDCREME TUBE 100ML
Numéro d`article ERIKS: 23053010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "stokolan handcreme tube 100ml",
"item_id": "g427383187175162",
"material_number": "23053010",
"price": "4.85",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin care products",
"item_category4": "pr1579278043247625",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stokolan handcreme tube 100ml",
"item_id": "g427383187175162",
"material_number": "23053010",
"price": "4.85",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin care products",
"item_category4": "pr1579278043247625",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB
Stokolan Classic 30ml tube
Numéro d`article ERIKS: 12991106
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "stokolan classic 30ml tube",
"item_id": "g1579278041169950",
"material_number": "12991106",
"price": "0",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin care products",
"item_category4": "pr1579278043247625",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|