|
PIKT-O-NORM
Poteau 250cm acier zingué Ø51mm pour signalisation
Numéro d`article ERIKS: 23682461
Article de catalogue 1: K3114
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pole 250cm steel zinc plated ø51mm for signboard",
"item_id": "g1579278046780876",
"material_number": "23682461",
"price": "60.61",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278053253737",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pole 250cm steel zinc plated ø51mm for signboard",
"item_id": "g1579278046780876",
"material_number": "23682461",
"price": "60.61",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278053253737",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Poteau 300cm acier galvanisé Ø51mm pour panneau de signalisation
Numéro d`article ERIKS: 14190854
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pole 300cm steel galvanized ø51mm for signboard",
"item_id": "g1579278046783098",
"material_number": "14190854",
"price": "71.51",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278053253737",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pole 300cm steel galvanized ø51mm for signboard",
"item_id": "g1579278046783098",
"material_number": "14190854",
"price": "71.51",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278053253737",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|