|
BRADY
Bordures antichoc PU type B jaune/noir 660x28mm (10pc)
Numéro d`article ERIKS: 23589387
Article de catalogue 1: 225023
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "polyurethane safety bumpers b yellow/black 660x28mm (10pc)",
"item_id": "gr4026386266701008",
"material_number": "23589387",
"price": "192.58",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane safety bumpers b yellow/black 660x28mm (10pc)",
"item_id": "gr4026386266701008",
"material_number": "23589387",
"price": "192.58",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Bordures antichoc PU type A jaune/noir 40mmx1m
Numéro d`article ERIKS: 23589383
Article de catalogue 1: 225011
Article de catalogue 2: PPE0084763
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "225011 polyurethane safety bumpers a yellow/black 40mmx1m",
"item_id": "gr0000000857311",
"material_number": "23589383",
"price": "0",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Bordures antichoc PU type C jaune/noir 40mmx1m
Numéro d`article ERIKS: 12113880
Article de catalogue 1: 225018
Article de catalogue 2: PPE0084765
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "225018 polyurethane safety bumpers c yellow/black 40mmx1m",
"item_id": "gr0000001099765",
"material_number": "12113880",
"price": "68.64",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "225018 polyurethane safety bumpers c yellow/black 40mmx1m",
"item_id": "gr0000001099765",
"material_number": "12113880",
"price": "68.64",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Bordures antichoc PU type B jaune/noir 40mmx1m
Numéro d`article ERIKS: 23589384
Article de catalogue 1: 225015
Article de catalogue 2: PPE0084764
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "225015 polyurethane safety bumpers b yellow/black 40mmx1m",
"item_id": "gr0000001100643",
"material_number": "23589384",
"price": "67.8",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "225015 polyurethane safety bumpers b yellow/black 40mmx1m",
"item_id": "gr0000001100643",
"material_number": "23589384",
"price": "67.8",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|