|
NLG
Sécurité anti-chute élastique 0,8-1,2m force de retenue 5kg
Numéro d`article ERIKS: 14593253
Article de catalogue 1: 51590055
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fall protection expandable 0.8-1.2m holding force 5kg",
"item_id": "g1579278067987718",
"material_number": "14593253",
"price": "46.38",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection expandable 0.8-1.2m holding force 5kg",
"item_id": "g1579278067987718",
"material_number": "14593253",
"price": "46.38",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NLG
Sécurité anti-chute GO élastique 0,7-1,2m force de retenue 3kg
Numéro d`article ERIKS: 14593252
Article de catalogue 1: 51590050
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fall protection go expandable 0.7-1.2m holding force 3kg",
"item_id": "g1579278067987480",
"material_number": "14593252",
"price": "27.85",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection go expandable 0.7-1.2m holding force 3kg",
"item_id": "g1579278067987480",
"material_number": "14593252",
"price": "27.85",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NLG
Sécurité anti-chute GO rigide, 0,25m force de retenue 5kg
Numéro d`article ERIKS: 14593248
Article de catalogue 1: 51590045
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fall protection go rigid, 0.25m holding force 5kg",
"item_id": "g1579278067987586",
"material_number": "14593248",
"price": "18.06",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection go rigid, 0.25m holding force 5kg",
"item_id": "g1579278067987586",
"material_number": "14593248",
"price": "18.06",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NLG
Sécurité anti-chute tuyau spiralé 0,04-0,7m force de retenue 3kg
Numéro d`article ERIKS: 14593254
Article de catalogue 1: 51590040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fall protection spiral hose 0.04-0.7m holding force 3kg",
"item_id": "g1579278067987658",
"material_number": "14593254",
"price": "21.16",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection spiral hose 0.04-0.7m holding force 3kg",
"item_id": "g1579278067987658",
"material_number": "14593254",
"price": "21.16",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|