3M
Embouts de rechange E-A-R™, 26 dB, 1311
Numéro d`article ERIKS: 23161572
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "e-a-r™ replacement pods, 26 db, 20 pairs/box, 1311",
"item_id": "gr0000000486545",
"material_number": "23161572",
"price": "2.1",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (reusable)",
"item_category4": "pr_ec002087_0024_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "e-a-r™ replacement pods, 26 db, 20 pairs/box, 1311",
"item_id": "gr0000000486545",
"material_number": "23161572",
"price": "2.1",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (reusable)",
"item_category4": "pr_ec002087_0024_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
3M
Arceaux antibruit E-A-R™, 26 dB, 1310
Numéro d`article ERIKS: 23022390
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "e-a-r™ banded earplugs, 26 db, 10/box, 1310",
"item_id": "gr0000000474296",
"material_number": "23022390",
"price": "6.19",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (reusable)",
"item_category4": "pr_ec002087_0024_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "e-a-r™ banded earplugs, 26 db, 10/box, 1310",
"item_id": "gr0000000474296",
"material_number": "23022390",
"price": "6.19",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (reusable)",
"item_category4": "pr_ec002087_0024_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}