|
Nekband 100% Polyester zwart
Numéro d`article ERIKS: 12948996
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nekband 100% polyester zwart",
"item_id": "g2683991372137224",
"material_number": "12948996",
"price": "5.63",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"beanies",
"item_category4": "pr1990508243226521",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nekband 100% polyester zwart",
"item_id": "g2683991372137224",
"material_number": "12948996",
"price": "5.63",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"beanies",
"item_category4": "pr1990508243226521",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|