|
HONEYWELL
Écran facial Perfo Nova clair revetement 3A 21cm
Numéro d`article ERIKS: 23307325
|
Prix (Par Unité):
20 Unité par emballage
|
{"addToCartPD":{
"item_name": "face shield perfo nova clear 3a coating 21cm",
"item_id": "gr0000000539214",
"material_number": "23307325",
"price": "28",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "face shield perfo nova clear 3a coating 21cm",
"item_id": "gr0000000539214",
"material_number": "23307325",
"price": "28",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Écran facial Perfo Nova clair revetement 4A anti-buée 21cm
Numéro d`article ERIKS: 23307326
|
Prix (Par Unité):
20 Unité par emballage
|
{"addToCartPD":{
"item_name": "face shield perfo nova clear 4a anti-fog coating 21cm",
"item_id": "gr0000000869934",
"material_number": "23307326",
"price": "40.3",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "face shield perfo nova clear 4a anti-fog coating 21cm",
"item_id": "gr0000000869934",
"material_number": "23307326",
"price": "40.3",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HONEYWELL
Écran de rechange Perfo Nova clair 21cm
Numéro d`article ERIKS: 23307158
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "spare screen perfo nova clear 21cm",
"item_id": "gr0000000497633",
"material_number": "23307158",
"price": "22.81",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare screen perfo nova clear 21cm",
"item_id": "gr0000000497633",
"material_number": "23307158",
"price": "22.81",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|