|
BRADY
Système de consignation de disjoncteur sans trou - Dispositif de 480–600 V, 6 Pièce / Pack
Numéro d`article ERIKS: 23589042
Article de catalogue 1: 065966
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "no hole circuit breaker lockout - 480-600 volts device, 6 piece / pack",
"item_id": "gr0000000855099",
"material_number": "23589042",
"price": "87.26",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "no hole circuit breaker lockout - 480-600 volts device, 6 piece / pack",
"item_id": "gr0000000855099",
"material_number": "23589042",
"price": "87.26",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Système de consignation de disjoncteur sans trou - Dispositif de 277 V, 1 Pack
Numéro d`article ERIKS: 23589018
Article de catalogue 1: 065396
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "no hole circuit breaker lockout - 277 volt device, 1 piece / pack",
"item_id": "gr0000000859528",
"material_number": "23589018",
"price": "14.35",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "no hole circuit breaker lockout - 277 volt device, 1 piece / pack",
"item_id": "gr0000000859528",
"material_number": "23589018",
"price": "14.35",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Système de consignation de disjoncteur sans trou - Dispositif de 277 V, 6 Pièce / Pack
Numéro d`article ERIKS: 23589041
Article de catalogue 1: 065965
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "no hole circuit breaker lockout - 277 volt device, 6 piece / pack",
"item_id": "gr0000000863301",
"material_number": "23589041",
"price": "77.79",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "no hole circuit breaker lockout - 277 volt device, 6 piece / pack",
"item_id": "gr0000000863301",
"material_number": "23589041",
"price": "77.79",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Système de consignation de disjoncteur sans trou - Dispositif de 480–600 V, 1 Pack
Numéro d`article ERIKS: 23589019
Article de catalogue 1: 065397
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "no hole circuit breaker lockout - 480-600 volts device, 1 piece / pack",
"item_id": "gr0000000867686",
"material_number": "23589019",
"price": "16.02",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "no hole circuit breaker lockout - 480-600 volts device, 1 piece / pack",
"item_id": "gr0000000867686",
"material_number": "23589019",
"price": "16.02",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0056_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|