|
BRADY
Cadenas en laiton : garantie à vie contre la rouille !, Noir, KD - Clé différente, Laiton, 21.08 mm, 12 Pièce / Boîte
Numéro d`article ERIKS: 12113629
Article de catalogue 1: 051359
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brass padlocks, black, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208332",
"material_number": "12113629",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlocks, black, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208332",
"material_number": "12113629",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Cadenas en laiton : garantie à vie contre la rouille !, Gris, KD - Clé différente, Laiton, 21.08 mm, 12 Pièce / Boîte
Numéro d`article ERIKS: 14624330
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "brass padlocks, grey, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278071880595",
"material_number": "14624330",
"price": "154.07",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlocks, grey, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278071880595",
"material_number": "14624330",
"price": "154.07",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Cadenas en laiton, Rouge, KD - Clé différente, Laiton, 21.08 mm, 12 Pièce / Boîte
Numéro d`article ERIKS: 12113624
Article de catalogue 1: 051354
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brass padlocks, red, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208246",
"material_number": "12113624",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlocks, red, kd - keyed differently, brass, 21.08 mm, 12 piece / box",
"item_id": "g1579278044208246",
"material_number": "12113624",
"price": "144.76",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680905",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|