BRADY
Cadenas de sécurité manille en nylon/acier rouge 38mm
Numéro d`article ERIKS: 14088937
Prix (Par paquet) :
{"addToCartPD":{
"item_name": "safety padlock red nylon with steel bracket 38mm",
"item_id": "g1579278043236106",
"material_number": "14088937",
"price": "118.72",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlock red nylon with steel bracket 38mm",
"item_id": "g1579278043236106",
"material_number": "14088937",
"price": "118.72",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Vert, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 23588782
Article de catalogue 1: 051345
Article de catalogue 2: PPE0084105
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, green, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001347094",
"material_number": "23588782",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, green, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001347094",
"material_number": "23588782",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Noir, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562975
Article de catalogue 1: PPE0084110
Article de catalogue 2: 051353
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, black, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100754",
"material_number": "12562975",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, black, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100754",
"material_number": "12562975",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Bleu, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562976
Article de catalogue 1: PPE0084106
Article de catalogue 2: 051344
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, blue, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099976",
"material_number": "12562976",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, blue, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099976",
"material_number": "12562976",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Marron, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562977
Article de catalogue 1: PPE0084101
Article de catalogue 2: 813636
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, brown, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100377",
"material_number": "12562977",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, brown, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100377",
"material_number": "12562977",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Gris, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562979
Article de catalogue 1: PPE0084109
Article de catalogue 2: 814113
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, grey, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100939",
"material_number": "12562979",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, grey, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100939",
"material_number": "12562979",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Violet, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562982
Article de catalogue 1: PPE0084107
Article de catalogue 2: 813637
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, purple, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100518",
"material_number": "12562982",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, purple, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100518",
"material_number": "12562982",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Orange, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562980
Article de catalogue 1: PPE0084103
Article de catalogue 2: 051347
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, orange, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099863",
"material_number": "12562980",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, orange, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001099863",
"material_number": "12562980",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Blanc, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562985
Article de catalogue 1: PPE0084108
Article de catalogue 2: 813638
Prix (Par Unité) :
6 Unité par emballage
{"addToCartPD":{
"item_name": "safety padlocks - standard, white, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100911",
"material_number": "12562985",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, white, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000001100911",
"material_number": "12562985",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
BRADY
Cadenas de sécurité Brady, Jaune, KD - Clé différente, Acier, 38.10 mm, 6 Pièce / Boîte
Numéro d`article ERIKS: 12562984
Article de catalogue 1: PPE0084104
Article de catalogue 2: 051346
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "safety padlocks - standard, yellow, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000000867159",
"material_number": "12562984",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety padlocks - standard, yellow, kd - keyed differently, steel, 38.10 mm, 6 piece / box",
"item_id": "gr0000000867159",
"material_number": "12562984",
"price": "20.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0002_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}