|
BRADY
Système original de consignation par câble, Rouge, Acier, 1.83 m
Numéro d`article ERIKS: 23589013
Article de catalogue 1: 065318
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "original cable lockout, red, steel, 1.83 m",
"item_id": "gr0000000854711",
"material_number": "23589013",
"price": "65.52",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "original cable lockout, red, steel, 1.83 m",
"item_id": "gr0000000854711",
"material_number": "23589013",
"price": "65.52",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Câble supplémentaire 3 m
Numéro d`article ERIKS: 23589015
Article de catalogue 1: 065320
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cable 3.18mm dia x 3m long",
"item_id": "gr0000000864319",
"material_number": "23589015",
"price": "21.73",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable 3.18mm dia x 3m long",
"item_id": "gr0000000864319",
"material_number": "23589015",
"price": "21.73",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Dispositif universel de condamnation par câble SAFELEX - Câble en acier gainé de 1 m, Noir, rouge, Acier, 0.91 m
Numéro d`article ERIKS: 12699434
Article de catalogue 1: 145554
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "safelex universal cable lockout device - 1 m sheathed steel cable, black, red, steel, 0.91 m",
"item_id": "g1579278046736930",
"material_number": "12699434",
"price": "49.61",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 1 m sheathed steel cable, black, red, steel, 0.91 m",
"item_id": "g1579278046736930",
"material_number": "12699434",
"price": "49.61",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0057_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|