BRADY
Rings multi-cadenas rouge 25mm 12 piéces
Numéro d`article ERIKS: 23590991
Article de catalogue 1: 805840
Article de catalogue 2: PPE0084435
Prix (Par paquet) :
{"addToCartPD":{
"item_name": "lockouts red 25mm (12 pcs)",
"item_id": "gr0000000872002",
"material_number": "23590991",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lockouts red 25mm (12 pcs)",
"item_id": "gr0000000872002",
"material_number": "23590991",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
BRADY
Rings multi-cadenas gelb 25mm 12 piéces
Numéro d`article ERIKS: 11933897
Article de catalogue 1: 805842
Article de catalogue 2: PPE0084437
Prix (Par paquet) :
{"addToCartPD":{
"item_name": "805842 lockout hasp 25mm yellow 12 pk",
"item_id": "gr0000001100191",
"material_number": "11933897",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "805842 lockout hasp 25mm yellow 12 pk",
"item_id": "gr0000001100191",
"material_number": "11933897",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
BRADY
Rings multi-cadenas rouge 38mm 12 piéces
Numéro d`article ERIKS: 23590992
Article de catalogue 1: PPE0084436
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "805841 lockout safety hasps - 1.5" 12 pack",
"item_id": "gr0000001101048",
"material_number": "23590992",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "805841 lockout safety hasps - 1.5" 12 pack",
"item_id": "gr0000001101048",
"material_number": "23590992",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRADY
Rings multi-cadenas gelb 38mm 12 piéces
Numéro d`article ERIKS: 12114481
Article de catalogue 1: PPE0084438
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "805843 6 lock, 9.5mm shackle steel safety lockout, 38mm attachment point",
"item_id": "gr0000001100401",
"material_number": "12114481",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "805843 6 lock, 9.5mm shackle steel safety lockout, 38mm attachment point",
"item_id": "gr0000001100401",
"material_number": "12114481",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
Rings multi-cadenas rouge 25mm
Numéro d`article ERIKS: 12771042
Article de catalogue 1: 105718
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "lockouts red 25mm",
"item_id": "g1579278046738003",
"material_number": "12771042",
"price": "17.27",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lockouts red 25mm",
"item_id": "g1579278046738003",
"material_number": "12771042",
"price": "17.27",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}