|
BRADY
Dispositif de condamnation de fusibles 20–400 A
Numéro d`article ERIKS: 13517345
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "fuse lockout device 20-400a",
"item_id": "g1579278044208283",
"material_number": "13517345",
"price": "14.98",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fuse lockout device 20-400a",
"item_id": "g1579278044208283",
"material_number": "13517345",
"price": "14.98",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Industrie — Bouchons d’isolation DII
Numéro d`article ERIKS: 12486601
Article de catalogue 1: 812711
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "industry - insulation plugs dii",
"item_id": "gr0000001271741",
"material_number": "12486601",
"price": "50.12",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "industry - insulation plugs dii",
"item_id": "gr0000001271741",
"material_number": "12486601",
"price": "50.12",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Industrie — Bouchons d’isolation DIII
Numéro d`article ERIKS: 12486602
Article de catalogue 1: 812712
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "industry - insulation plugs diii",
"item_id": "gr0000001271788",
"material_number": "12486602",
"price": "65.83",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "industry - insulation plugs diii",
"item_id": "gr0000001271788",
"material_number": "12486602",
"price": "65.83",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Tournevis pour bouchons d’isolation industriels
Numéro d`article ERIKS: 12486613
Article de catalogue 1: 812713
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "industry insulation plug screwdriver",
"item_id": "gr0000001271715",
"material_number": "12486613",
"price": "20.8",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "industry insulation plug screwdriver",
"item_id": "gr0000001271715",
"material_number": "12486613",
"price": "20.8",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Jeu de bouchons d’isolation industriels DII et DIII
Numéro d`article ERIKS: 12770965
Article de catalogue 1: 850958
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "industry insulation plug set dii & diii",
"item_id": "g1579278044208465",
"material_number": "12770965",
"price": "466.96",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "industry insulation plug set dii & diii",
"item_id": "g1579278044208465",
"material_number": "12770965",
"price": "466.96",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044680865",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|