|
BRADY
Système de condamnation de vanne à boisseau sphérique Prinzing, 12.70 - 63.50 mm, Jaune, 7.95 mm
Numéro d`article ERIKS: 12473888
Article de catalogue 1: 805849
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, yellow, 7.95 mm",
"item_id": "g1579278044208243",
"material_number": "12473888",
"price": "46.9",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, yellow, 7.95 mm",
"item_id": "g1579278044208243",
"material_number": "12473888",
"price": "46.9",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Système de condamnation de vanne à boisseau sphérique Prinzing, 50.80 - 203.20 mm, Vert, 7.24 mm
Numéro d`article ERIKS: 14624360
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, green, 7.24 mm",
"item_id": "g1579278071880352",
"material_number": "14624360",
"price": "99.51",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, green, 7.24 mm",
"item_id": "g1579278071880352",
"material_number": "14624360",
"price": "99.51",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Système de condamnation de vanne à boisseau sphérique Prinzing, 12.70 - 63.50 mm, Bleu, 7.95 mm
Numéro d`article ERIKS: 14624359
|
Prix (Par paquet):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, blue, 7.95 mm",
"item_id": "g1579278071880470",
"material_number": "14624359",
"price": "48.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, blue, 7.95 mm",
"item_id": "g1579278071880470",
"material_number": "14624359",
"price": "48.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Système de condamnation de vanne à boisseau sphérique Prinzing, 50.80 - 203.20 mm, Rouge, 7.24 mm
Numéro d`article ERIKS: 23590921
Article de catalogue 1: 800111
Article de catalogue 2: PPE0084406
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, red, 7.24 mm",
"item_id": "gr0000000866994",
"material_number": "23590921",
"price": "96.83",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, red, 7.24 mm",
"item_id": "gr0000000866994",
"material_number": "23590921",
"price": "96.83",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Système de condamnation Prinzing de vannes à boisseau sphérique, 12.70 - 63.50 mm, Rouge, 7.95 mm
Numéro d`article ERIKS: 23590919
Article de catalogue 1: 800110
Article de catalogue 2: PPE0084405
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, red, 7.95 mm",
"item_id": "gr0000000856640",
"material_number": "23590919",
"price": "46.9",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, red, 7.95 mm",
"item_id": "gr0000000856640",
"material_number": "23590919",
"price": "46.9",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|