|
PIKT-O-NORM
Pictogramme Accés Interdit aux camions'' (C23) 300mm PP
Numéro d`article ERIKS: 14007343
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram no entry for trucks (c23) 300mm pp",
"item_id": "g1579278046778896",
"material_number": "14007343",
"price": "10.58",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301206",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram no entry for trucks (c23) 300mm pp",
"item_id": "g1579278046778896",
"material_number": "14007343",
"price": "10.58",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301206",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Panneau de signalisation ''Accès interdit aux poids lourds'' C23 SB250 700 mm classe III
Numéro d`article ERIKS: 14088150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "traffic sign prohibited for trucks c23 sb250 700 mm class iii",
"item_id": "g1579278046781838",
"material_number": "14088150",
"price": "212.81",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301206",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "traffic sign prohibited for trucks c23 sb250 700 mm class iii",
"item_id": "g1579278046781838",
"material_number": "14088150",
"price": "212.81",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301206",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|