|
PIKT-O-NORM
Pictogramme defense de fumer Ø200mm Vinyle adhésif
Numéro d`article ERIKS: 23681513
Article de catalogue 1: 3232
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram no smoking ø200mm vinyle self-adhesive",
"item_id": "gr0000000872024",
"material_number": "23681513",
"price": "3.18",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram no smoking ø200mm vinyle self-adhesive",
"item_id": "gr0000000872024",
"material_number": "23681513",
"price": "3.18",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Pictogramme defense de fumer Ø300mm panneau PP
Numéro d`article ERIKS: 13700072
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram no smoking ø300mm pp sign",
"item_id": "g1579278046781319",
"material_number": "13700072",
"price": "10.58",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram no smoking ø300mm pp sign",
"item_id": "g1579278046781319",
"material_number": "13700072",
"price": "10.58",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Pictogramme defense de fumer Ø300mm Vinyle adhésif
Numéro d`article ERIKS: 14455845
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram no smoking ø300mm vinyle self-adhesive",
"item_id": "g1579278064486297",
"material_number": "14455845",
"price": "6.13",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram no smoking ø300mm vinyle self-adhesive",
"item_id": "g1579278064486297",
"material_number": "14455845",
"price": "6.13",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Pictogramme defense de fumer Ø400mm panneau PP
Numéro d`article ERIKS: 23681457
Article de catalogue 1: 3224
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram no smoking ø400mm pp sign",
"item_id": "g1579278046780687",
"material_number": "23681457",
"price": "18.42",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram no smoking ø400mm pp sign",
"item_id": "g1579278046780687",
"material_number": "23681457",
"price": "18.42",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Pictogramme defense de fumer Ø90mm Vinyle adhésif
Numéro d`article ERIKS: 23681486
Article de catalogue 1: 3231
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pictogram no smoking ø90mm vinyle self-adhesive",
"item_id": "gr0000000864317",
"material_number": "23681486",
"price": "1.25",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram no smoking ø90mm vinyle self-adhesive",
"item_id": "gr0000000864317",
"material_number": "23681486",
"price": "1.25",
"item_brand": "pikt-o-norm",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278053301079",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|